Zoro Homepage

Coil E-Tether With Dual Locking Carabiner & E-Catch, 10PK

  • Mfr # H01053-10

  • Zoro # G510067255


product price: $300.99
/pk 10, $30.10/ea
Free Shipping & Returns

Key Features

Max. Working Load
1.1 lbs
Includes
Dual Locking Carabiner
Max Length
47"
Min Length
7"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H01053-10
Zoro #
G510067255
UPC #
9353381020138
Country of Origin
China

Dimensions

Max Length
47"
Min Length
7"

Details

Item
Coil E-Tether
Max. Working Load
1.1 lbs
Includes
Dual Locking Carabiner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.