Zoro Homepage

Coil E-Tether With Poly Clamp & E-Catch, Non-Conductive, 10PK

  • Mfr # H01059-10

  • Zoro # G510067200


product price: $142.99
/pk 10, $14.30/ea
Free Shipping & Returns

Key Features

Max. Working Load
1.1 lbs
Includes
Poly Clamp & E-Catch
Conductive or Non-Conductive
Non-Conductive
Standards
ANSI/ISEA 121-2018
Min Length
7"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H01059-10
Zoro #
G510067200
UPC #
9353381002257
Country of Origin
Taiwan, Province of China

Dimensions

Min Length
7"
Max Length
34"

Details

Item
Coil E-Tether
Max. Working Load
1.1 lbs
Includes
Poly Clamp & E-Catch
Conductive or Non-Conductive
Non-Conductive
Standards
ANSI/ISEA 121-2018

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.