
Coil Hard Hat Tether, Non-Conductive, 10PK
Mfr # H01075-10
Zoro # G010067045
product price: $124.99
/pk 10, $12.50/ea
Free Shipping & Returns
Key Features
Max. Working Load
1.1 lbs
Min Length
4"
Max Length
34"
Standards
ANSI/ISEA 121-2018
Conductive or Non-Conductive
Non-Conductive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H01075-10
Zoro #
G010067045
UPC #
9353381003391
Country of Origin
Taiwan, Province of China
Dimensions
Min Length
4"
Max Length
34"
Details
Item
Tool Tether
Max. Working Load
1.1 lbs
Standards
ANSI/ISEA 121-2018
Conductive or Non-Conductive
Non-Conductive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.