Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coil Tether Dual-Action, 5lbs, 5PK

  • Mfr # H01069-5

  • Zoro # G310067189


product price: $227.99
/pk 5, $45.60/ea
Free Shipping & Returns

Key Features

Max. Working Load
5 lbs
Min Length
20"
Standards
ANSI/ISEA 121-2018
Max Length
67"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team