Zoro Homepage

Coil Tether Single-Action, 2.2lbs, 5PK

  • Mfr # H01068-5

  • Zoro # G910067206


product price: $119.99
/pk 5, $24.00/ea
Free Shipping & Returns

Key Features

Max. Working Load
2.2 lbs
Min Length
16"
Max Length
63"
Standards
ANSI/ISEA 121-2018
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H01068-5
Zoro #
G910067206
UPC #
9353381003377
Country of Origin
Taiwan, Province of China

Dimensions

Min Length
16"
Max Length
63"

Details

Item
Tool Tether
Max. Working Load
2.2 lbs
Standards
ANSI/ISEA 121-2018

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.