Zoro Homepage

Coil Wrist Tether Single-Action, Non-Conductive 5.5lbs, 10PK

  • Mfr # H01062-10

  • Zoro # G310067134


product price: $120.99
/pk 10, $12.10/ea
Free Shipping & Returns

Key Features

Max. Working Load
5.5 lbs
Standards
ANSI/ISEA 121-2018
Conductive or Non-Conductive
Non-Conductive
Max Length
30"
Min Length
7"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H01062-10
Zoro #
G310067134
UPC #
9353381003698
Country of Origin
Taiwan, Province of China

Dimensions

Max Length
30"
Min Length
7"

Details

Item
Tool Tether
Max. Working Load
5.5 lbs
Standards
ANSI/ISEA 121-2018
Conductive or Non-Conductive
Non-Conductive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.