Zoro Homepage

Dual-Action Carabiner, 5.5lbs

  • Mfr # H01093

  • Zoro # G110067136


product price: $24.15
/ea

Key Features

Max. Working Load
5.5 lbs
Material
Aluminum Alloy
Open Gate Width
0.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H01093
Zoro #
G110067136
UPC #
9353381000772
Country of Origin
Taiwan, Province of China

Dimensions

Open Gate Width
0.5"

Details

Item
Carabiner
Max. Working Load
5.5 lbs
Material
Aluminum Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.