Zoro Homepage

Gap Wrap 12 in

  • Mfr # H06010

  • Zoro # G010067038


product price: $197.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

For Use With
Pipes from 2" to 12" in diameter
Mat Dimensions
43” X 43”
Size
12"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H06010
Zoro #
G010067038
UPC #
9353381021524
Country of Origin
Viet Nam

Dimensions

Mat Dimensions
43” X 43”
Size
12"

Details

For Use With
Pipes from 2" to 12" in diameter
Item
Gap Wrap

Description

The GRIPPS Gap Wrap 12in. is a unique encapsulation device that prevents objects from being accidentally dropped within work site voids. The mesh of the Gap Wrap 12in. encases pipes from 2in. to 12in. in diameter and uses heavy-duty hook and loop strips to tighten the opening to tubes. Additional security is achievable by threading a rope or similar through the multiple stainless-steel eyelets. These unique safety devices include a bright red PVC edge binding for strength and visual warning to on-site workers.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.