Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gap Wrap 36 in, 10PK

  • Mfr # H06012-10PK

  • Zoro # G410067126


product price: $3,542.99
/pk 10, $354.30/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

For Use With
Pipes from 2" to 36" in diameter
Mat Dimensions
67" x 67"
Size
36"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H06012-10PK
Zoro #
G410067126
UPC #
9353381021548
Country of Origin
Viet Nam

Dimensions

Mat Dimensions
67" x 67"
Size
36"

Details

For Use With
Pipes from 2" to 36" in diameter
Item
Gap Wrap

Description

The GRIPPS Gap Wrap 36in. is a unique encapsulation device that prevents objects from being accidentally dropped within work site voids. The mesh of the Gap Wrap 36in. encases pipes from 2in. to 36in. in diameter and uses heavy-duty hook and loop strips to tighten the opening to tubes. Additional security is achievable by threading a rope or similar through the multiple stainless-steel eyelets. The Gap Wrap features coated Poly PVC meshing also found on Gripps Gap Mats. These unique safety devices include a bright red PVC edge binding for strength and visual warning to on-site workers. GRIPPS Gap Wrap aims to fill gaps around floor penetrations like pipework. Quickly secure the Gap Wrap to flooring with screws or zip ties via the corner eyelets.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.