Zoro Homepage

Gear Keeper Tool Tether Connector, 1lbs, 10PK

  • Mfr # H01126

  • Zoro # G510067057


product price: $51.69
/pk 10, $5.17/ea

Key Features

Max. Working Load
1lbs
For Use With
H01128
Max Length
59"
Standards
ANSI/ISEA 121-2018
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H01126
Zoro #
G510067057
UPC #
9353381003223
Country of Origin
United States

Dimensions

Max Length
59"

Details

Item
Tool Tether Connector
Max. Working Load
1lbs
For Use With
H01128
Standards
ANSI/ISEA 121-2018

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.