Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GrippTie 2KG 4.4LB, 5PK

  • Mfr # H01008

  • Zoro # G621667283


product price: $49.99
/pk 5, $10.00/ea

Key Features

Color
Orange
Length
10.43 in
For Use With
4.4 lb or less tools
Width
1.57 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H01008
Zoro #
G621667283
UPC #
-
Country of Origin
Australia

Dimensions

Length
10.43 in
Width
1.57 in

Details

Color
Orange
For Use With
4.4 lb or less tools
Item
GrippTie

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.