Zoro Homepage

Kevlar Cable Retractor Unit with Auto-Stop, 1.5in.

  • Mfr # H01125

  • Zoro # G410067201


product price: $32.39
/ea

Key Features

Max. Working Load
1.5lbs
Material
Kevlar
Max Length
47"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H01125
Zoro #
G410067201
UPC #
9353381003735
Country of Origin
United States

Dimensions

Max Length
47"

Details

Item
Replacement Cable Retractor Unit
Max. Working Load
1.5lbs
Material
Kevlar

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.