Zoro Homepage

Retractable Dual Tool Holster MKII, Kevlar Retractors

  • Mfr # H02078

  • Zoro # G410067256


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Tool Storage Type Included
Holster
Features
Retractable Dual Tool holster
Includes
2 x Kevlar Retractors
Standards
ANSI/ISEA 121-2018
Retractor Max. Length
47"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H02078
Zoro #
G410067256
UPC #
9353381020336
Country of Origin
Taiwan, Province of China

Dimensions

Retractor Max. Length
47"

Details

Item
Retractable Dual Tool holster
Tool Storage Type Included
Holster
Features
Retractable Dual Tool holster
Includes
2 x Kevlar Retractors
Standards
ANSI/ISEA 121-2018
Max. Load (Retractor)
1.5lbs
Max. Load (D-Ring)
5.5lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.