Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screen, Polyester-Coated PVC, 39" W x 98" L

  • Mfr # H06020

  • Zoro # G210067234


product price: $550.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Color
Black/Red
Overall Length
98"
Overall Width
39"
Material
Polyester-Coated PVC
Standards
AS2755-2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H06020
Zoro #
G210067234
UPC #
9353381021555
Country of Origin
Australia

Dimensions

Overall Length
98"
Overall Width
39"

Details

Item
Screen
Color
Black/Red
Material
Polyester-Coated PVC
Standards
AS2755-2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.