Zoro Homepage

The Drop Box

  • Mfr # H01409

  • Zoro # G110067075


product price: $10,254.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.

Key Features

Width
39"
Depth
22"
Height
73"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H01409
Zoro #
G110067075
UPC #
9353381000017
Country of Origin
Taiwan, Province of China

Dimensions

Width
39"
Depth
22"
Height
73"

Details

Item
Trade Kit

Description

A true turn-key solution, provides 100% support for your work-site dropped tool prevention policy and ensures that all of your site workers have ready access to a comprehensive range of drop tool prevention equipment. Tether up to 300 tools/devices with a huge array of flexible connection, tether and anchoring options. On-site training in use and best practices included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.