Zoro Homepage

The Drop Store

  • Mfr # H01408

  • Zoro # G710067161


product price: $15,303.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.

Key Features

Width
39"
Height
73"
Depth
22"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H01408
Zoro #
G710067161
UPC #
9353381093811
Country of Origin
Taiwan, Province of China

Dimensions

Width
39"
Height
73"
Depth
22"

Details

Item
Trade Kit

Description

Representing over 25 years of collaboration and innovation alongside industries that work at height, is your total turn-key solution for the management of this critical risk.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.