Zoro Homepage

Tool Catch, 0.5in. x 2.25in. 10PK

  • Mfr # H01005-10

  • Zoro # G310067196


product price: $36.79
/pk 10, $3.68/ea

Key Features

Size
0.5" x 2.25"
Conductive
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H01005-10
Zoro #
G310067196
UPC #
9353381002547
Country of Origin
Taiwan, Province of China

Dimensions

Size
0.5" x 2.25"

Details

Item
Tool Catch, 0.5in. x 2.25in. 10PK
Conductive
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.