Zoro Homepage

Tool Ring, 1in. 10PK

  • Mfr # H01037

  • Zoro # G510067231


product price: $16.99
/pk 10, $1.70/ea

Key Features

Features
Tool Ring
Max. Working Load
2.2 lbs
Size
1.0"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H01037
Zoro #
G510067231
UPC #
9353381002516
Country of Origin
Taiwan, Province of China

Dimensions

Size
1.0"

Details

Item
Tool Ring
Features
Tool Ring
Max. Working Load
2.2 lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.