Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Work Gloves, 2XL, 12 PK

  • Mfr # S21625-2XL-12PK

  • Zoro # G210067074


product price: $146.99
/pk 12, $12.25/ea
Free Shipping & Returns

Key Features

Glove Size
2XL
Standards
EN 388: 2016 4542C, ANSI/ISEA 105 A3, ANSI/ISEA 121-2018
Size
2XL
Features
Max. Load - 5.5 lbs, Mechanical Rating - 4544
ANSI/ISEA Cut Level
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S21625-2XL-12PK
Zoro #
G210067074
UPC #
9353381003889
Country of Origin
Sri Lanka

Dimensions

Glove Size
2XL
Size
2XL

Details

Item
Work Gloves
Standards
EN 388: 2016 4542C, ANSI/ISEA 105 A3, ANSI/ISEA 121-2018
Features
Max. Load - 5.5 lbs, Mechanical Rating - 4544
ANSI/ISEA Cut Level
5

Description

Like all GRIPPS gloves, whenever you're carrying the C5 FlexiLite MKII around the worksite, you're also carrying a fully load-rated drop prevention system. The patented tether anchor point is engineered directly into the glove and is load rated for any tool weighing up to 5.5lbs. The key benefit of tethering to your wrist is the ability to maintain full dexterity and range of motion while on the job. With nothing attached to a belt or external structure, you're free from tangles, tension and catches.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.