
Work Gloves, Green, L, 72 PK
Mfr # S21627-L-72PK
Zoro # G810067085
product price: $1,263.99
/pk 72, $17.56/eaKey Features
Glove Size
L
Color
Green
Standards
EN 388: 2016 4542C, ANSI/ISEA 105 A3, ANSI/ISEA 121-2018, Carbon Neutral Certified Product
Gauge
13ga
Size
L
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S21627-L-72PK
Zoro #
G810067085
UPC #
9353381004114
Country of Origin
Sri Lanka
Dimensions
Glove Size
L
Size
L
Details
Item
Work Gloves
Color
Green
Standards
EN 388: 2016 4542C, ANSI/ISEA 105 A3, ANSI/ISEA 121-2018, Carbon Neutral Certified Product
Gauge
13ga
Features
Water Resistant, Max. Load - 5 lbs, Mechanical Rating - 4544
ANSI/ISEA Cut Level
5
Description
The GRIPPS C5 Eco Glove is a carbon-neutral certified protective industrial workers glove with an in-built tether anchor point. Made from recycled plastic and rubber nitrile, the C5 Eco is the lighter variation of the GRIPPS C5 Eco Impact Glove.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.