Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Work Gloves, Green, M, 72 PK

  • Mfr # S21627-M-72PK

  • Zoro # G610067070


product price: $1,270.99
/pk 72, $17.65/ea
Free Shipping & Returns

Key Features

Glove Size
M
Color
Green
Standards
EN 388: 2016 4542C, ANSI/ISEA 105 A3, ANSI/ISEA 121-2018, Carbon Neutral Certified Product
Size
M
ANSI/ISEA Cut Level
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S21627-M-72PK
Zoro #
G610067070
UPC #
9353381004107
Country of Origin
Sri Lanka

Dimensions

Glove Size
M
Size
M

Details

Item
Work Gloves
Color
Green
Standards
EN 388: 2016 4542C, ANSI/ISEA 105 A3, ANSI/ISEA 121-2018, Carbon Neutral Certified Product
ANSI/ISEA Cut Level
5
Features
Water Resistant, Max. Load - 5 lbs, Mechanical Rating - 4544
Gauge
13ga

Description

The GRIPPS C5 Eco Glove is a carbon-neutral certified protective industrial workers glove with an in-built tether anchor point. Made from recycled plastic and rubber nitrile, the C5 Eco is the lighter variation of the GRIPPS C5 Eco Impact Glove.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.