
Work Gloves, S, 12 PK
Mfr # S21625-S-12PK
Zoro # G110067105
product price: $114.99
/pk 12, $9.58/ea
Free Shipping & Returns
Key Features
Glove Size
S
Standards
EN 388: 2016 4542C, ANSI/ISEA 105 A3, ANSI/ISEA 121-2018
Features
Max. Load - 5.5 lbs, Mechanical Rating - 4544
ANSI/ISEA Cut Level
5
Size
S
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S21625-S-12PK
Zoro #
G110067105
UPC #
9353381003193
Country of Origin
Sri Lanka
Dimensions
Glove Size
S
Size
S
Details
Item
Work Gloves
Standards
EN 388: 2016 4542C, ANSI/ISEA 105 A3, ANSI/ISEA 121-2018
Features
Max. Load - 5.5 lbs, Mechanical Rating - 4544
ANSI/ISEA Cut Level
5
Description
Like all GRIPPS gloves, whenever you're carrying the C5 FlexiLite MKII around the worksite, you're also carrying a fully load-rated drop prevention system. The patented tether anchor point is engineered directly into the glove and is load rated for any tool weighing up to 5.5lbs. The key benefit of tethering to your wrist is the ability to maintain full dexterity and range of motion while on the job. With nothing attached to a belt or external structure, you're free from tangles, tension and catches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.