Bike Grips-1.000-4.375-ECONO-0.080-750-89-BLACK, 50PK

  • Mfr # 083722

  • Zoro # G306889498


product price:  $247.99
/pk 50, $4.96/ea
Free Shipping & Returns

Key Features

Color
Black
Inside Length
4.375" (111.13 mm)
Wall Thickness
0.075" (1.91 mm)
Inside Dia.
1.000" (25.40 mm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
083722
Zoro #
G306889498
UPC #
-
Country of Origin
United States

Dimensions

Inside Length
4.375" (111.13 mm)
Wall Thickness
0.075" (1.91 mm)
Inside Dia.
1.000" (25.40 mm)

Details

Color
Black

Description

Bike Grips-1.000-4.375-ECONO-0.080-750-89-BLACK-50 PCS/BOX-STOCK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.