Bike Grips-1.000-4.375-ECONO-0.080-750-89-BLACK-STOCK-

  • Mfr # 987697

  • Zoro # G706889494


product price:  $1,050.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.080" (2.032mm)
Inside Dia.
1.000" (25.40 mm)
Color
Black
Inside Length
4.375" (111.13 mm)
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
987697
Zoro #
G706889494
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.080" (2.032mm)
Inside Dia.
1.000" (25.40 mm)
Inside Length
4.375" (111.13 mm)

Details

Color
Black

Description

Bike Grips-1.000-4.375-ECONO-0.080-750-89-BLACK-STOCK-

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.