Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Buffed NPVC Foam Grip with Radius Ends for 7/8 in Bar, Box Qty 500

  • Mfr # 684955

  • Zoro # G406980224


product price: $749.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Inside Dia.
0.750" (19.05 mm)
Inside Length
4.500" (114.30 mm)
Wall Thickness
0.200" (5.08 mm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
684955
Zoro #
G406980224
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
0.750" (19.05 mm)
Inside Length
4.500" (114.30 mm)
Wall Thickness
0.200" (5.08 mm)

Details

Color
Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.