Zoro Homepage

Caps-1.500-2.000-0.070-FE-701-89-BLACK,

  • Mfr # 322447

  • Zoro # G206899726


product price: $37.79
/pk 10, $3.78/ea

Key Features

Color
Black
Inside Dia.
1.500" (38.10 mm)
End Type
Flat End (FE)
Inside Length
2.000" (50.80 mm)
Wall Thickness
0.070" (1.78 mm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
322447
Zoro #
G206899726
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
1.500" (38.10 mm)
Inside Length
2.000" (50.80 mm)
Wall Thickness
0.070" (1.78 mm)

Details

Color
Black
End Type
Flat End (FE)

Description

L Caps-1.500-2.000-0.070-FE-701-89-BLACK-PKG 10 PCS PER BAG-STOCK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.