Zoro Homepage

Caps 1.500-4.000-0.075-FE-701-89-BLACK, 10PK

  • Mfr # 624797

  • Zoro # G606898978


product price: $49.89
/pk 10, $4.99/ea

Key Features

Color
Black
Wall Thickness
0.075" (1.91 mm)
Inside Dia.
1.500" (38.10 mm)
End Type
Flat End (FE)
Inside Length
4.000" (101.60 mm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
624797
Zoro #
G606898978
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.075" (1.91 mm)
Inside Dia.
1.500" (38.10 mm)
Inside Length
4.000" (101.60 mm)

Details

Color
Black
End Type
Flat End (FE)

Description

L Caps-1.500-4.000-0.075-FE-701-89-BLACK-PKG 10 PCS PER BAG-STOCK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.