CU-FHG22-0.500-0.375-4.500-9.0-NPVC-BLACK,

  • Mfr # 077260

  • Zoro # G706980207


product price: $90.35
/pk 30, $3.01/ea
Free Shipping & Returns

Key Features

Color
Black
Inside Dia.
0.500" (12.70 mm)
Wall Thickness
0.375" (9.53 mm)
Inside Length
4.500" (114.30 mm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
077260
Zoro #
G706980207
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
0.500" (12.70 mm)
Wall Thickness
0.375" (9.53 mm)
Inside Length
4.500" (114.30 mm)

Details

Color
Black

Description

SCULPTED GRIP (CU)-FHG22-0.500-0.375-4.500-9.0-NPVC-BLACK-STOCK-30 PCS/BOX

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.