FEX TUBING-0.500-0.265-26.000-13.0-NPVC-BLACK, 18PK

  • Mfr # 060218

  • Zoro # G706980337


product price:  $53.15
/pk 18, $2.95/ea

Key Features

Color
Black
Inside Dia.
0.500" (12.70 mm)
Wall Thickness
0.265" (6.731 mm)
Inside Length
26.000" (660.40 mm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
060218
Zoro #
G706980337
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
0.500" (12.70 mm)
Wall Thickness
0.265" (6.731 mm)
Inside Length
26.000" (660.40 mm)

Details

Color
Black

Description

FEX TUBING-0.500-0.265-26.000-13.0-NPVC-BLACK-STOCK-18 PCS/BOX

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.