FEX TUBING-0.500-0.450-26.000-9.0-NPVC-BLACK-STOCK

  • Mfr # 596557

  • Zoro # G306980065


product price:  $291.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Inside Dia.
0.500" (12.70 mm)
Wall Thickness
0.450" (11.43 mm)
Inside Length
26.000" (660.40 mm)
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
596557
Zoro #
G306980065
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
0.500" (12.70 mm)
Wall Thickness
0.450" (11.43 mm)
Inside Length
26.000" (660.40 mm)

Details

Color
Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.