FEX TUBING-0.562-0.175-26.000-21.0-CPE/EPDM-BLACK, 9PK

  • Mfr # 000717

  • Zoro # G906980137


product price:  $59.45
/pk 9, $6.61/ea

Key Features

Material
CPE - EPDM (Durablend)
Color
Black
Inside Dia.
0.562" (14.27 mm)
Inside Length
26.000" (660.40 mm)
Wall Thickness
0.175" (4.445 mm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
000717
Zoro #
G906980137
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
0.562" (14.27 mm)
Inside Length
26.000" (660.40 mm)
Wall Thickness
0.175" (4.445 mm)

Details

Material
CPE - EPDM (Durablend)
Color
Black

Description

FEX TUBING-0.562-0.175-26.000-21.0-CPE/EPDM-BLACK-STOCK-9 PCS/BOX

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.