Shop GRIPWORKS
See all product information
Create Account
FEX TUBING-0.625-0.265-26.000-13.0-NPVC-BLACK-STOCK
- Mfr # 674379
- Zoro # G206979992
product price:Â
$
374.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Inside Dia.
0.625" (15.875 mm)
Wall Thickness
0.265 in (6.731 mm)
Inside Length
26.000" (660.40 mm)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 674379
- Zoro #
- G206979992
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Inside Dia.
- 0.625" (15.875 mm)
- Wall Thickness
- 0.265 in (6.731 mm)
- Inside Length
- 26.000" (660.40 mm)
Details
- Color
- Black
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.