FEX TUBING-0.687-0.175-26.000-21.0-CPE/EPDM-BLACK-STOCK

  • Mfr # 039043

  • Zoro # G306980232


product price:  $493.99
/ea
Free Shipping & Returns

Key Features

Material
CPE - EPDM (Durablend)
Color
Black
Inside Dia.
0.687" (17.45 mm)
Inside Length
26.000" (660.40 mm)
Wall Thickness
0.175" (4.445 mm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
039043
Zoro #
G306980232
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
0.687" (17.45 mm)
Inside Length
26.000" (660.40 mm)
Wall Thickness
0.175" (4.445 mm)

Details

Material
CPE - EPDM (Durablend)
Color
Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.