FEX TUBING-0.750-0.265-26.000-13.0-NPVC-BLACK, 20PK

  • Mfr # 229995

  • Zoro # G806980176


product price:  $85.75
/pk 20, $4.29/ea
Free Shipping & Returns

Key Features

Color
Black
Inside Dia.
0.750" (19.05 mm)
Wall Thickness
0.265" (6.731 mm)
Inside Length
26.000" (660.40 mm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
229995
Zoro #
G806980176
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
0.750" (19.05 mm)
Wall Thickness
0.265" (6.731 mm)
Inside Length
26.000" (660.40 mm)

Details

Color
Black

Description

FEX TUBING-0.750-0.265-26.000-13.0-NPVC-BLACK-STOCK-20 PCS/BOX

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.