Shop GRIPWORKS
See all product information
Create Account
FEX TUBING-0.812-0.175-26.000-21.0-CPE/EPDM-BLACK-STOCK
- Mfr # 053600
- Zoro # G406980446
product price:Â
$
534.99
/ea
Free Shipping & Returns
Key Features
Material
CPE-EPDM (Durablend)
Color
Black
Inside Dia.
0.812" (20.62 mm)
Inside Length
26.000" (660.40 mm)
Wall Thickness
0.175 in (4.445 mm)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 053600
- Zoro #
- G406980446
- UPC #
- -
- Country of Origin
- United States
- Material
- CPE-EPDM (Durablend)
- Color
- Black
Dimensions
- Inside Dia.
- 0.812" (20.62 mm)
- Inside Length
- 26.000" (660.40 mm)
- Wall Thickness
- 0.175 in (4.445 mm)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.