Zoro Homepage

Grips-0.125-1.000-2.500-0.065-RE-701-89-BLACK,

  • Mfr # 966640

  • Zoro # G906980427


product price: $45.15
/pk 20, $2.26/ea

Key Features

Color
Black
Inside Dia.
0.125" (3.180 mm) to 1.000" (25.40 mm)
Wall Thickness
0.065" (1.65 mm)
End Type
Round End (RE)
Inside Length
2.500" (63.50 mm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
966640
Zoro #
G906980427
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
0.125" (3.180 mm) to 1.000" (25.40 mm)
Wall Thickness
0.065" (1.65 mm)
Inside Length
2.500" (63.50 mm)

Details

Color
Black
End Type
Round End (RE)

Description

Flat Grips-0.125-1.000-2.500-0.065-RE-701-89-BLACK-20/BAG-STOCK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.