
Grips-0.250-0.750-5.250-0.070-RE-701-89-BLACK,
Mfr # 207775
Zoro # G906980076
product price: $42.95
/pk 10, $4.30/eaKey Features
Color
Black
Inside Dia.
0.250" (6.35 mm) to 0.750" (19.05 mm)
Wall Thickness
0.070" (1.78 mm)
Inside Length
5.250" (133.35 mm)
End Type
Round End (RE)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
207775
Zoro #
G906980076
UPC #
-
Country of Origin
United States
Dimensions
Inside Dia.
0.250" (6.35 mm) to 0.750" (19.05 mm)
Wall Thickness
0.070" (1.78 mm)
Inside Length
5.250" (133.35 mm)
Details
Color
Black
End Type
Round End (RE)
Description
Flat Grips-0.250-0.750-5.250-0.070-RE-701-89-BLACK-PKG 10 PCS PER BAG-STOCK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.