Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hanging Hex Grip, 250PK

  • Mfr # 071166

  • Zoro # G514531547


product price: $458.99
/pk 250, $1.84/ea
Free Shipping & Returns

Key Features

Material
FPVC
Color
Black
Inside Dia.
0.850"
For Use With
7/8" Bar
Length
5.000"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
071166
Zoro #
G514531547
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
0.850"
Length
5.000"

Details

Material
FPVC
Color
Black
For Use With
7/8" Bar

Description

INJECTION GRIP-HEX-7/8''-0.850-5.000--HANGER-FPVC-BLACK-55-MATTE-STOCK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.