Zoro Homepage

Hex Grip for 7/8'' Bar, 200PK

  • Mfr # 023125

  • Zoro # G814531551


product price: $418.99
/pk 200, $2.09/ea
Free Shipping & Returns

Key Features

Material
FPVC
Color
Black
Inside Dia.
0.850"
Length
4.500"
For Use With
7/8" Bar
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
023125
Zoro #
G814531551
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
0.850"
Length
4.500"

Details

Material
FPVC
Color
Black
For Use With
7/8" Bar

Description

INJECTION GRIP-HEX-7/8''-0.850-4.500--FPVC-BLACK-55-MATTE-STOCK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.