INJECTION GRIP-SATURN 3-1"-0.960-4.300-FPVC-BLACK-SHORE A 65-MATTE-L8083-STOCK

  • Mfr # 987319

  • Zoro # G506980209


product price:  $614.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Inside Dia.
0.960"
Finish
Matte
Length
4.300"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
987319
Zoro #
G506980209
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
0.960"
Length
4.300"

Details

Color
Black
Finish
Matte

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.