
L Caps-0.187-3.000-0.055-RE-701-89-BLACK, 50PK
Mfr # 914608
Zoro # G206898965
product price: $33.65
/pk 50, $0.67/eaKey Features
Color
Black
Inside Length
3.000" (76.20 mm)
Wall Thickness
0.055" (1.40 mm)
Inside Dia.
0.187" (4.75 mm)
End Type
Round End (RE)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
914608
Zoro #
G206898965
UPC #
-
Country of Origin
United States
Dimensions
Inside Length
3.000" (76.20 mm)
Wall Thickness
0.055" (1.40 mm)
Inside Dia.
0.187" (4.75 mm)
Details
Color
Black
End Type
Round End (RE)
Description
L Caps-0.187-3.000-0.055-RE-701-89-BLACK-PKG 50 PCS PER BAG-STOCK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.