Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

L Caps-0.375-4.000-0.070-RE-701-89-BLACK, 10PK

  • Mfr # 522110

  • Zoro # G406899700


product price: $20.49
/pk 10, $2.05/ea

Key Features

Color
Black
End Type
Round End (RE)
Wall Thickness
0.070" (1.78 mm)
Inside Dia.
0.375" (9.53 mm)
Inside Length
4.000" (101.60 mm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
522110
Zoro #
G406899700
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.070" (1.78 mm)
Inside Dia.
0.375" (9.53 mm)
Inside Length
4.000" (101.60 mm)

Details

Color
Black
End Type
Round End (RE)

Description

L Caps-0.375-4.000-0.070-RE-701-89-BLACK-PKG 10 PCS PER BAG-STOCK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.