
L Caps-0.625-2.000-0.065-FE-701-89-BLACK, 25PK
Mfr # 318823
Zoro # G006899742
product price: $43.89
/pk 25, $1.76/eaKey Features
Color
Black
Inside Dia.
0.625" (15.875 mm)
Wall Thickness
0.065" (1.65 mm)
Inside Length
2.000" (50.80 mm)
End Type
Flat End (FE)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
318823
Zoro #
G006899742
UPC #
-
Country of Origin
United States
Dimensions
Inside Dia.
0.625" (15.875 mm)
Wall Thickness
0.065" (1.65 mm)
Inside Length
2.000" (50.80 mm)
Details
Color
Black
End Type
Flat End (FE)
Description
L Caps-0.625-2.000-0.065-FE-701-89-BLACK-PKG 25 PCS PER BAG-STOCK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.