Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

L Caps-2.000-5.000-0.080-FE-701-89-BLACK, 5PK

  • Mfr # 509386

  • Zoro # G406899786


product price: $31.29
/pk 5, $6.26/ea

Key Features

Color
Black
Inside Length
5.000" (127.00 mm)
Inside Dia.
2.000" (50.80 mm)
Wall Thickness
0.080" (2.032 mm)
End Type
Flat End (FE)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
509386
Zoro #
G406899786
UPC #
-
Country of Origin
United States

Dimensions

Inside Length
5.000" (127.00 mm)
Inside Dia.
2.000" (50.80 mm)
Wall Thickness
0.080" (2.032 mm)

Details

Color
Black
End Type
Flat End (FE)

Description

L Caps-2.000-5.000-0.080-FE-701-89-BLACK-5/BAG-STOCK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.