Ribbed Grips-0.750-4.375-M ECONO-0.075-750-89-BLACK-STOCK

  • Mfr # 786805

  • Zoro # G706980351


product price:  $1,232.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Inside Dia.
0.750" (17.78 mm)
Wall Thickness
0.075" (1.91 mm)
Inside Length
4.375" (111.13 mm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
786805
Zoro #
G706980351
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
0.750" (17.78 mm)
Wall Thickness
0.075" (1.91 mm)
Inside Length
4.375" (111.13 mm)

Details

Color
Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.