
Ribbed Grips-1.000-4.375-ECONO-0.080-750-89-BLACK-STOCK
Mfr # 619815
Zoro # G906980069
product price:Â $1,041.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Inside Dia.
1.000" (24.13 mm)
Inside Length
4.375" (111.13 mm)
Wall Thickness
0.080" (2.03 mm)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
619815
Zoro #
G906980069
UPC #
-
Country of Origin
United States
Dimensions
Inside Dia.
1.000" (24.13 mm)
Inside Length
4.375" (111.13 mm)
Wall Thickness
0.080" (2.03 mm)
Details
Color
Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.