SCULPTED GRIP (CU) -FHG22-0.625-0.375-4.500-9.0-NPVC-BLACK-98574101-STOCK

  • Mfr # 985741

  • Zoro # G106980210


product price:  $344.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Inside Dia.
0.625" (15.88 mm)
Inside Length
4.500" (114.30 mm)
Wall Thickness
0.375" (9.53 mm)
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
985741
Zoro #
G106980210
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
0.625" (15.88 mm)
Inside Length
4.500" (114.30 mm)
Wall Thickness
0.375" (9.53 mm)

Details

Color
Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.