SCULPTED GRIP (CU) -FHG22-0.875-0.375-4.500-9.0-NPVC-BLACK-9522-STOCK

  • Mfr # 978778

  • Zoro # G806979965


product price:  $424.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Inside Dia.
0.875" (22.23 mm)
Wall Thickness
0.375" (9.53 mm)
Inside Length
4.500" (114.30 mm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
978778
Zoro #
G806979965
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
0.875" (22.23 mm)
Wall Thickness
0.375" (9.53 mm)
Inside Length
4.500" (114.30 mm)

Details

Color
Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.