SCULPTED GRIP (R2) -0.500-0.200-4.500-13.0-NPVC-BLACK-STOCK

  • Mfr # 699999

  • Zoro # G906980199


product price: $1,246.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Inside Dia.
0.500" (12.70 mm)
Inside Length
4.500" (114.30 mm)
Wall Thickness
0.200" (5.08 mm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
699999
Zoro #
G906980199
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
0.500" (12.70 mm)
Inside Length
4.500" (114.30 mm)
Wall Thickness
0.200" (5.08 mm)

Details

Color
Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.