Zoro Homepage

Softex Grips-0.750-4.500-0.075-RE-325-89-BLACK-STOCK

  • Mfr # 951396

  • Zoro # G906980243


product price: $2,064.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Inside Dia.
0.750" (19.05 mm)
Inside Length
4.500"(114.30 mm)
Finish
Textured
Wall Thickness
0.075" (1.91 mm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
951396
Zoro #
G906980243
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
0.750" (19.05 mm)
Inside Length
4.500"(114.30 mm)
Wall Thickness
0.075" (1.91 mm)

Details

Color
Black
Finish
Textured
End Type
Round End (RE)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.